

€147.73/ pieceexcl. VAT
€178.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SNQ |
Length | 255 mm |
Height | 155 mm |
Shaft height | 70 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 210 mm |
Thread Size | M 16 |
Housing material | Cast iron |