

€118.30/ pieceexcl. VAT
€143.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SNQ |
Length | 205 mm |
Height | 135 mm |
Shaft height | 60 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 170 mm |
Thread Size | M 12 |
Housing material | Cast iron |