




€11,571.71/ pieceexcl. VAT
€14,001.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Height | 132 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 11900 kN |
Dynamic load rating | 4160 kN |
Limiting speed | 1290 rpm |