




€9,302.58/ pieceexcl. VAT
€11,256.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 9520 kN |
Dynamic load rating | 3410 kN |
Limiting speed | 1400 rpm |