




€6,024.94/ pieceexcl. VAT
€7,290.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 200 mm |
Outer Diameter | 400 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8470 kN |
Dynamic load rating | 3210 kN |
Limiting speed | 1590 rpm |