




€5,078.60/ pieceexcl. VAT
€6,145.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 190 mm |
Outer Diameter | 380 mm |
Height | 115 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 7910 kN |
Dynamic load rating | 3040 kN |
Limiting speed | 1680 rpm |