




€4,549.14/ pieceexcl. VAT
€5,504.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 180 mm |
Outer Diameter | 360 mm |
Height | 109 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 7090 kN |
Dynamic load rating | 2660 kN |
Limiting speed | 1770 rpm |