




€3,569.76/ pieceexcl. VAT
€4,319.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 170 mm |
Outer Diameter | 340 mm |
Height | 103 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 6140 kN |
Dynamic load rating | 2380 kN |
Limiting speed | 1870 rpm |