




€2,274.79/ pieceexcl. VAT
€2,752.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 140 mm |
Outer Diameter | 280 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4110 kN |
Dynamic load rating | 1640 kN |
Limiting speed | 2270 rpm |