




€1,935.28/ pieceexcl. VAT
€2,341.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 130 mm |
Outer Diameter | 270 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3870 kN |
Dynamic load rating | 1600 kN |
Limiting speed | 2390 rpm |