TIMKEN

TIMKEN Spherical Roller Thrust Bearing 29424EJ

  • ERIKS:12722762
  • Manufacturer:087796139442
Image 1
Image 2
Image 1
Image 2
Save to list

€1,685.77/ pieceexcl. VAT

€2,039.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
294
Inner Diameter
120 mm
Outer Diameter
250 mm
Height
78 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
3320 kN
Dynamic load rating
1390 kN
Limiting speed
2580 rpm