TIMKEN

TIMKEN Spherical Roller Thrust Bearing 29422EJ

  • ERIKS:12722761
  • Manufacturer:087796224414
Image 1
Image 2
Image 1
Image 2
Save to list

€1,415.82/ pieceexcl. VAT

€1,713.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
294
Inner Diameter
110 mm
Outer Diameter
230 mm
Height
73 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
2840 kN
Dynamic load rating
1200 kN
Limiting speed
2810 rpm