




€1,238.46/ pieceexcl. VAT
€1,498.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 100 mm |
Outer Diameter | 210 mm |
Height | 67 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2390 kN |
Dynamic load rating | 1020 kN |
Limiting speed | 3080 rpm |