TIMKEN

TIMKEN Spherical Roller Thrust Bearing 29418EJ

  • ERIKS:12722759
  • Manufacturer:087796358096
Image 1
Image 2
Image 1
Image 2
Save to list

€1,075.02/ pieceexcl. VAT

€1,300.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
294
Inner Diameter
90 mm
Outer Diameter
190 mm
Height
60 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
1890 kN
Dynamic load rating
820 kN
Limiting speed
3410 rpm