




€18,981.18/ pieceexcl. VAT
€22,967.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 360 mm |
Outer Diameter | 560 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 15130 kN |
Dynamic load rating | 3630 kN |
Limiting speed | 1040 rpm |