




€12,548.05/ pieceexcl. VAT
€15,183.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 340 mm |
Outer Diameter | 540 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 12000 kN |
Dynamic load rating | 3120 kN |
Limiting speed | 1090 rpm |