




€8,897.01/ pieceexcl. VAT
€10,765.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 300 mm |
Outer Diameter | 480 mm |
Height | 109 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 9900 kN |
Dynamic load rating | 3150 kN |
Limiting speed | 1220 rpm |