




€7,332.09/ pieceexcl. VAT
€8,871.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 280 mm |
Outer Diameter | 440 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8500 kN |
Dynamic load rating | 2580 kN |
Limiting speed | 1330 rpm |