




€2,702.10/ pieceexcl. VAT
€3,269.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Height | 78 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4550 kN |
Dynamic load rating | 1620 kN |
Limiting speed | 1870 rpm |