TIMKEN

TIMKEN Spherical Roller Thrust Bearing 29336EJ

  • ERIKS:12614065
  • Manufacturer:087796163034
Image 1
Image 2
Image 1
Image 2
Save to list

€2,320.87/ pieceexcl. VAT

€2,808.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
293
Inner Diameter
180 mm
Outer Diameter
300 mm
Height
73 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
4130 kN
Dynamic load rating
1430 kN
Limiting speed
1990 rpm