




€1,831.39/ pieceexcl. VAT
€2,215.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Height | 67 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3370 kN |
Dynamic load rating | 1190 kN |
Limiting speed | 2220 rpm |