




€1,071.97/ pieceexcl. VAT
€1,297.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Height | 54 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2070 kN |
Dynamic load rating | 768 kN |
Limiting speed | 2890 rpm |