




€985.90/ pieceexcl. VAT
€1,192.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 48 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1660 kN |
Dynamic load rating | 604 kN |
Limiting speed | 3180 rpm |