




€941.56/ pieceexcl. VAT
€1,139.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Height | 42 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1240 kN |
Dynamic load rating | 462 kN |
Limiting speed | 3540 rpm |