




€17,784.45/ pieceexcl. VAT
€21,519.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 292 |
Inner Diameter | 420 mm |
Outer Diameter | 580 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 12460 kN |
Dynamic load rating | 2680 kN |
Limiting speed | 960 rpm |