TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit V-Lock® double nut QVVSN28V125SM

  • ERIKS:12603129
  • Manufacturer:883450087414
Image 1
Save to list

€3,538.00/ pieceexcl. VAT

€4,280.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock® double nut
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
125 mm
Bearing
22228