TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit V-Lock® double nut QVVSN14V065SO

  • ERIKS:12603022
  • Manufacturer:883450230032
Image 1
Save to list

€721.28/ pieceexcl. VAT

€872.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock® double nut
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
65 mm
Bearing
22214