TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit V-Lock® double nut QVVSN11V115SM

  • ERIKS:14202120
  • Manufacturer:883450358064
Image 1
Save to list

€455.10/ pieceexcl. VAT

€550.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock® double nut
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
1.15/16 in