TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit V-Lock® double nut QVVSN11V050SO

  • ERIKS:12602986
  • Manufacturer:883450107983
Image 1
Save to list

€477.85/ pieceexcl. VAT

€578.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock® double nut
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
50 mm
Bearing
22211
Spare parts & accessories

€45.16/ pieceexcl. VAT

€54.64incl. VAT

Estimated delivery date - 12/11/2026