TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Setscrew Locking QASN10A200SM

  • ERIKS:14199131
  • Manufacturer:883450353045
Image 1
Save to list

€374.32/ pieceexcl. VAT

€452.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QASN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
2 in