TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Setscrew Locking QASN09A111SO

  • ERIKS:14199120
  • Manufacturer:883450963480
Image 1
Save to list

€309.49/ pieceexcl. VAT

€374.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QASN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
1.11/16 in