TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Setscrew Locking QASN09A045SM

  • ERIKS:14199115
  • Manufacturer:883450963343
Image 1
Save to list

€300.55/ pieceexcl. VAT

€363.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QASN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
45 mm