TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Eccentric Locking Collar QMSN18J303ST

  • ERIKS:14199257
  • Manufacturer:883450098403
Image 1
Save to list

€961.83/ pieceexcl. VAT

€1,163.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
3.3/16 in