TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Eccentric Locking Collar QMSN15J211SO

  • ERIKS:14199240
  • Manufacturer:883450253598
Image 1
Save to list

€701.78/ pieceexcl. VAT

€849.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
2.11/16 in