

€1,708.60/ pieceexcl. VAT
€2,067.41incl. VAT
Estimated delivery date - 04/05/2029Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TAPN |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 4.7/16 in |
Bearing | 22226 |