TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Adapter Sleeve Locking TAPN15K207SM

  • ERIKS:12604154
  • Manufacturer:883450197298
Image 1
Save to list

€424.28/ pieceexcl. VAT

€513.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAPN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.7/16 in
Bearing
22215