TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Adapter Sleeve Locking TAPN12K055SM

  • ERIKS:12604120
  • Manufacturer:883450409605
Image 1
Save to list

€305.92/ pieceexcl. VAT

€370.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAPN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Bearing
22212