TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Adapter Sleeve Locking TAPN10K045SM

  • ERIKS:12604092
  • Manufacturer:883450407373
Image 1
Save to list

€230.70/ pieceexcl. VAT

€279.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAPN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Bearing
22210