TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Adapter Sleeve Locking TAPN09K108ST

  • ERIKS:14199623
  • Manufacturer:883450395540
Image 1
Save to list

€217.14/ pieceexcl. VAT

€262.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAPN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
1.1/2 in