TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Adapter Sleeve Locking TAAPN18K080SO

  • ERIKS:14199602
  • Manufacturer:883450561761
Image 1
Save to list

€687.69/ pieceexcl. VAT

€832.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAAPN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
80 mm