




€465.00/ pieceexcl. VAT
€562.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 39.987 mm |
Cup Outer diameter | 95 mm |
Total width | 10 mm |
Sealing | No |
With flange | No |