




€7,132.48/ pieceexcl. VAT
€8,630.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 203.2 mm |
Cup Outer diameter | 282.575 mm |
Sealing | No |
With flange | No |