




€127.89/ pieceexcl. VAT
€154.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 29.972 mm |
Cup Outer diameter | 57.912 mm |
Total width | 17.018 mm |
Sealing | No |
With flange | No |