




€8,021.84/ pieceexcl. VAT
€9,706.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 203.2 mm |
Cup Outer diameter | 317.5 mm |
Total width | 146.05 mm |
Sealing | No |
With flange | No |