




€7,937.85/ pieceexcl. VAT
€9,604.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 327.152 mm |
Total width | 117.602 mm |
Sealing | No |
With flange | No |