




€5,526.05/ pieceexcl. VAT
€6,686.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 139.7 mm |
Cup Outer diameter | 244.475 mm |
Total width | 107.95 mm |
Sealing | No |
With flange | No |