TIMKEN

TIMKEN Single row tapered roller bearing NA72212C/72488D

  • ERIKS:11502150
  • Manufacturer:053893658698
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,629.53/ pieceexcl. VAT

€1,971.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
53.975 mm
Cup Outer diameter
123.825 mm
Total width
77.788 mm
Sealing
No
With flange
No