




€1,058.23/ pieceexcl. VAT
€1,280.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 152.4 mm |
Total width | 82.55 mm |
Sealing | No |
With flange | No |