




€749.36/ pieceexcl. VAT
€906.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 60.325 mm |
Cup Outer diameter | 123.825 mm |
Total width | 79.375 mm |
Sealing | No |
With flange | No |