




€820.49/ pieceexcl. VAT
€992.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 53.975 mm |
Cup Outer diameter | 111.125 mm |
Total width | 79.375 mm |
Sealing | No |
With flange | No |